29 x 42 in. 1.3 mil 23 gal Liner in Blue (Case of 250)

You last purchased this on
 
Westcraft

29 x 42 in. 1.3 mil 23 gal Liner in Blue (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

29 x 42 in. 1.3 mil 23 gal Liner in Blue (Case of 250)

  • Fast #
  • Part #WCL294213BL
  • Item #7446821
  • Manufacturer Part #CL294213BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Premium quality resign
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
23 gal
Color Finish Name:
Blue
Length:
42 in
MA Approved -:
No
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 250
Product Type:
Roll
Thickness:
1.3 mil
WaterSense Labeled:
No
Weight:
26.39 lb
Width:
29 in