38 x 63 in. 1.8 mil Can Liner in Clear (Case of 75)
38 x 63 in. 1.8 mil Can Liner in Clear (Case of 75)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tight seal to prevent leakage
- Works well for waste with sharp or jagged edges
- Strong and dependable
- Size: 38" x 63"
- Color: Clear
- Thickness: 1.8 mil
- Most prevalent type of film used in the industry today
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 63 in
- Material:
- Plastic, Resin
- Package Quantity:
- Case of 75
- Product Type:
- Can Liner
- Size:
- 38 in x 63 in
- Thickness:
- 1.8 mil
- Width:
- 38 in