IBS Solutions Corporation
42-1/2 x 48 in. 1.3 mil Flat Liner in Clear (Pack of 100)
Part #WP4940XC | Item #7564318 | Manufacturer Part #P4940XC
Product Details
- Strong and dependable
- Tight seal to prevent leakage
Specifications
Color Finish: Clear
Length: 48 in
Package Quantity: Case of 100
Thickness: 1.3 mil
Width: 42-1/2 in