43 x 47 in. 1.8 mil Can Liner in Clear (Case of 100)
43 x 47 in. 1.8 mil Can Liner in Clear (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tight seal to prevent leakage
- Strong and dependable
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 47 in
- Material:
- Plastic, Resin
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Size:
- 43 in x 47 in
- Thickness:
- 1.8 mil
- Width:
- 43 in