IBS Solutions Corporation

HeviTough 40 x 46 in. 1 mil 45 gal Liner in Black (Case of 100)

Part #WCL404610KR

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 45 gal

Collection: HeviTough

Color Finish: Black

Length: 46 in

Material: [Plastic, Resin]

Material Type: LLDPE

Package Quantity: Case of 100

Thickness: 1.0 mil

Weight: 12.27

Width: 40 in