30-1/4 in. Half Cuber Ice Maker Head
30-1/4 in. Half Cuber Ice Maker Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Depth:
- 24-1/4 in
- GSA Approved:
- No
- Height:
- 21-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Type:
- Half Cuber Ice Maker Head
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 30-1/4 in