Icera USA
Vista Trip Lever in Satin Nickel
Part #IF74503 | Item #7087465 | Manufacturer Part #F-74.503
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2M
Adjustable: No
Brand Model Compatibility: C-2610 Toilet
CSA Certified: CSA B45.1
Collection: Vista
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Handle Type: Trip Lever
UL Listed: No
WaterSense Labeled: No