Undercounter Lavatory Sink in Biscuit

You last purchased this on
 
Icera USA

Wilshire Undercounter Lavatory Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Icera USA

Wilshire Undercounter Lavatory Sink in Biscuit

  • Fast #
  • Part #I151000006
  • Item #7301573
  • Manufacturer Part #1510.000.06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2M
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Wilshire
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
Pedestal Only:
No
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-1/4 in x 8-1/4 in
Vessel Only:
Yes