3/4 in. Solenoid Kit
3/4 in. Solenoid Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Solenoid Kit