1 - 2 in. Stainless Steel Hose Clamp
1 - 2 in. Stainless Steel Hose Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The bands have clean punched rectangular perforations that hold strong and connect easily
- 9/16 in Hy-Gear® clamps have a wide range of applications, from simple home and auto repair to heavy industrial
Documents
Specifications
- Application:
- Industrial
- Fits Pipe Size:
- 1 in - 2 in
- Material:
- Stainless Steel
- Material Type:
- 201, 410
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Screw Head:
- Hex Head
- Size:
- 24
- Torque (In-Lbs):
- 35 in-lbs
- Width:
- 9/16 in