2 -10 in. Carbon Steel and Stainless Steel Hose Clamp
2 -10 in. Carbon Steel and Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The swivel-action locking of screw to band makes installation and removal much faster
- All Snap lock® housings are 200 stainless steel
- Snap lock® quick release worm drive clamps are good for closed system applications where the clamp must be disengaged to be applied
Documents
Specifications
- Diameter:
- 2 in
- Fits Pipe Size:
- 2 in -10 in
- Length:
- 10 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 200, 201
- Product Type:
- Hose Clamp
- Screw Head:
- Hex Head
- Size:
- 152
- Torque (In-Lbs):
- 30 in-lbs
- Width:
- 9/16 in