11/16 - 2-5/8 in. Stainless Steel Hose Clamp

You last purchased this on
 
Ideal Clamp Products

11/16 - 2-5/8 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Clamp Products

11/16 - 2-5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I6932
  • Item #43039
  • Manufacturer Part #6932051
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The unique design provides double-locking security with a 301 stainless steel buckle and high band tension for high sealing pressures
  • Lox-On® clamps are built for extra-tough installations
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
11/16 in - 2-5/8 in
Length:
8-29/32 in
Material:
Stainless Steel
Material Type:
300, 301, 305
NSF Certified:
No
Product Type:
Hose Clamp
Screw Head:
Hex
Size:
32
Torque (In-Lbs):
20 in-lbs
Width:
1/2 in