Ideal
1/2 - 1-1/4 in. Stainless Steel Hose Clamp
Part #I6812 | Item #6008381 | Manufacturer Part #6812051
$
1.78
EACH
(Pricing is for 1/2 in - 1-1/4 in)
Fits Pipe Size
Product Details
Specifications
Fits Pipe Size: 1/2 in - 1-1/4 in
Material: Stainless Steel
NSF Certified: No