2-1/16 - 21-1/4 in. Carbon Steel and Stainless Steel Hose Clamp

You last purchased this on
 
Ideal Clamp Products

2-1/16 - 21-1/4 in. Carbon Steel and Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Clamp Products

2-1/16 - 21-1/4 in. Carbon Steel and Stainless Steel Hose Clamp

  • Fast #
  • Part #I5833252
  • Item #4717842
  • Manufacturer Part #5833252
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The swivel-action locking of screw to band makes installation and removal much faster
  • All Snap lock® housings are 200 stainless steel
  • Snap lock® quick release worm drive clamps are good for closed system applications where the clamp must be disengaged to be applied
  • Requires Certification

Documents


Specifications

Diameter:
21-1/4 in
Fits Pipe Size:
2-1/16 in - 21-1/4 in
Material:
Carbon Steel, Stainless Steel
Material Type:
200, 201, 410
Product Type:
Hose Clamp
Screw Head:
Hex
Size:
332
Torque (In-Lbs):
30 in-lbs
Width:
9/16 in