Ideal

1/4 - 5/8 in. Stainless Steel Hose Clamp with Plated Screw

Part #I62P04  |  Manufacturer Part #6204051

Fits Pipe Size:

1/4 in - 5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 1/4 in - 5/8 in

Material: Carbon Steel, Stainless Steel

NSF Certified: No

Type: I62P04