16-5/8in. Stainless Steel Hose Clamp

Part #I56258  |  Item #1284548  |  Manufacturer Part #5625852

$ 4.93 EACH

Length:

16-5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1-15/16 in

Fits Pipe Size: 2 in - 16-1/4 in

Length: 16-5/8 in

Material: Stainless Steel

Width: 9/16 in