2-1/4 - 3-1/8 in. Stainless Steel Hose Clamp

You last purchased this on
 
Ideal Clamp Products

2-1/4 - 3-1/8 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Clamp Products

2-1/4 - 3-1/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I60300
  • Item #1818055
  • Manufacturer Part #60300
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Power-gears feature an extra wide 5/8 in heavy gauge band and a wide profile housing that provides maximum engagement of screw threads to band
  • 5/16 in hex head
  • Power-gear high performance clamps are designed for high vibration and stubborn leakage applications such as industrial machinery, heavy truck, farm and off-road equipment engines
  • Requires Certification

Documents


Specifications

Application:
Farm, Machinery, Truck
Diameter:
3-1/8 in
Fits Pipe Size:
2-1/4 in - 3-1/8 in
Material:
Stainless Steel
Material Type:
300, 304, 316, 410
Product Type:
Hose Clamp, Screw
Screw Head:
Hex
Size:
312
Torque (In-Lbs):
90 in-lbs
Width:
5/8 in