Ideal 3/4 - 1-3/4 in. Stainless Steel Hose Clamp

I6420

Fits Pipe Size

3/4 in - 1-3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Diameter
3/4 in
Fits Pipe Size
3/4 in - 1-3/4 in
Length
1-3/4 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday