Ideal
3/4 - 1-3/4 in. Stainless Steel Hose Clamp
Part #I6820 | Item #6008379 | Manufacturer Part #6820051
$
1.82
EACH
(Pricing is for 3/4 in - 1-3/4 in)
Fits Pipe Size
Product Details
Specifications
Fits Pipe Size: 3/4 in - 1-3/4 in
Material: Stainless Steel
NSF Certified: No