Ideal
3/8 - 7/8 in. Stainless Steel Plated Screw Hose Clamp
Part #I62P06 | Item #7208442 | Manufacturer Part #6206051
$
1.05
EACH
Fits Pipe Size:
3/8 in - 7/8 inProduct Details
Specifications
Fits Pipe Size: 3/8 in - 7/8 in
Material: Stainless Steel
NSF Certified: No
Width: 7/8 in