Ideal
6 in. Stainless Steel Hose Clamp
Part #I5688 | Item #1284542 | Manufacturer Part #5688051
$
2.83
EACH
Length:
6 inProduct Details
Specifications
Diameter: 2 in
Fits Pipe Size: 2 in - 6 in
Length: 6 in
Material: Stainless Steel
Width: 9/16 in