2-7/8 - 7 in. Carbon Steel and Stainless Steel Hose Clamp

You last purchased this on
 
Ideal Clamp Products

2-7/8 - 7 in. Carbon Steel and Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Clamp Products

2-7/8 - 7 in. Carbon Steel and Stainless Steel Hose Clamp

  • Fast #
  • Part #I56104
  • Item #1284543
  • Manufacturer Part #5610451
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The swivel-action locking of screw to band makes installation and removal much faster
  • All Snap lock® housings are 200 stainless steel
  • Snap lock® quick release worm drive clamps are good for closed system applications where the clamp must be disengaged to be applied
  • Requires Certification

Documents


Specifications

Diameter:
2-7/8 in
Fits Pipe Size:
2-7/8 in - 7 in
Length:
7 in
Material:
Carbon Steel, Stainless Steel
Material Type:
200, 201
Product Type:
Hose Clamp
Screw Head:
Hex Head
Size:
104
Thickness:
0.022 in
Torque (In-Lbs):
30 in-lbs
Width:
9/16 in