Ideal Industries

1/4 x 1/4 x 1/4 in. Hex Driver and Phillips 32 Piece

Part #I35933STD  |  Manufacturer Part #35-933STD

Shank Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simply insert any standard bit into the socket or use as a 1/4 in. Nutdriver
  • Features and E-Z Spin™ high torque rotating flip cap with built in bit storage
  • Holds up to five extra insert bits

Specifications

Bit Diameter: 1/4 in

Bit Sizes: 1/4 in

Drill Bit Type: [Driver, Phillips]

Magnetic: Yes

Number Of Pieces: 32 Piece

Product Type: Bit Set

Shank Size: 1/4 in

Shank Style: Hex