4 in. Miniature Cable Tie in Natural 100 Pack

You last purchased this on
 
Ideal Industries

4 in. Miniature Cable Tie in Natural 100 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Industries

4 in. Miniature Cable Tie in Natural 100 Pack

  • Fast #
  • Part #IB4189C
  • Item #5151490
  • Manufacturer Part #B-4-18-9-C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Agency approved UL Listed, CSA Listed and Plenum Rated
  • General purpose cable tie for building and cable management
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
4 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
100
Product Type:
Tie Down
Tensile Strength:
18 lbs/inch
UL Listed:
Yes