3 in. Lockout
3 in. Lockout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses thumbscrew to clamp lockout securely on to switch tongue
- Can be snap-on mounted
- Features a blade design that provides tighter grip and less torque on thumbscrew.
- Meets RoHS standards
Specifications
- Application:
- Electrical
- Brand Model Compatibility:
- Single/Multi-Pole Breaker Lockout
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Product Type:
- Lockout Cleat