600V Tester
Vol-Con® 600V Tester
Frequently Purchased Together
Product Details
- Vibrates when AC voltage is present
- Indicates AC/DC voltage level
- Extremely rugged and reliable
- Dual voltage indication for backup safety
- Bright, long-life LED’s and neon indicator lamp
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Battery Size:
- 1.5V, LR44
- CE Approved:
- No
- Collection:
- Vol-Con®
- Meter Type:
- Voltage Tester
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 5/600V