6A Luminaire Disconnect 25 Pack

You last purchased this on
 
Ideal Industries

6A Luminaire Disconnect 25 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Industries

6A Luminaire Disconnect 25 Pack

  • Fast #
  • Part #I30372
  • Item #7298247
  • Manufacturer Part #30-372
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Allows for safe disconnect of hot and neutral ballast wiring
  • Both halves are touch-safe per UL 2459
  • Patented push-in technology quickly locks wires in place
  • Kits available for lighting installation and maintenance needs
  • Perfect for new, retrofit or OEM lighting installations
  • Fits through 1/2 in. knockout
  • Push-in technology results in quicker connections, saving time and increasing productivity
  • Requires Certification

Documents


Specifications

AMP:
6
Color Finish Category:
Oranges
Color Finish Name:
Orange, White
Length:
1-2/5 in
Material:
Plastic, Copper Alloy
Material Type:
Nylon
Package Quantity:
Pack of 25
Product Type:
Disconnect
UL Listed:
UL 2459
Volts:
600V
Width:
1/2 in
Wire Gauge (AWG):
12-18 AWG