8-1/2 in. Long Nose Plier
8-1/2 in. Long Nose Plier
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Serrated jaws provide secure gripping surface
- Drop-forged, high-carbon steel construction
- Narrow profile designed for working in tight spaces
- Laser-hardened blades cut hardened wire, bolts and stainless steel wire
- Blades provide excellent cutting performance
Specifications
- Handle Material:
- Vinyl
- Handle Type:
- Grip
- Length:
- 8-1/2 in
- Material:
- Carbon Steel
- UL Listed:
- No