Ideal Industries

8 in. Diagonal Cutting Plier with Angled Head

Part #I35029  |  Manufacturer Part #35-029

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Knife-to-knife blades provide excellent cutting performance
  • High-leverage design provides more cutting power
  • Convenient angled head for hard-to-reach areas and rocking out nails

Specifications

Handle Material: Vinyl

Handle Type: Grip

Length: 8 in

Material: Carbon Steel

UL Listed: No