9-1/2 in. Tongue and Groove Plier
9-1/2 in. Tongue and Groove Plier
Frequently Purchased Together
Product Details
- Drop-forged, high-carbon steel construction
- Re-inforced flange protects against breakage
Specifications
- Handle Material:
- Vinyl
- Handle Type:
- Grip
- Jaw Capacity (in):
- 1.5 in
- Length:
- 9-1/2 in
- Material:
- Carbon Steel
- UL Listed:
- No