Ideal Industries
Blued-Steel™ 1/8 in. x 100 ft. Steel Repair Fish Tape
Part #IDE31036 | Item #2338756 | Manufacturer Part #31-036
$
73.54
EACH
(Pricing is for 120 ft)
Length
Product Details
- Replacement Tape - No Case
- Laser etched in 12 in. increments to provide instant conduit length (Tuff-Grip™ Pro models only)
- Unique "blued" finish is non-oily and resists rust
- Industry's straightest wire
- Stiffer for long runs
- Tensile strength 1,600 lbs.
Specifications
Application: Electrical
Collection: Blued-Steel™
Diameter: 12 in
Length: 120 ft
Material: Steel
Product Type: Replacement Tool
Tensile Strength: 1600 lbs/inch
Thickness: 0.060 in
Width: 1/8 in