Blued-Steel™ 1/8 in. x 50 ft. Steel Repair Fish Tape

Part #IDE31004  |  Item #2338536  |  Manufacturer Part #31-004

$ 47.29 EACH
(Pricing is for 50 ft)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement Tape - No Case
  • Laser etched in 12 in. increments to provide instant conduit length (Tuff-Grip™ Pro models only)
  • Unique "blued" finish is non-oily and resists rust
  • Industry's straightest wire
  • Stiffer for longer runs
  • Tensile strength 1,600 lbs.

Specifications

Application: Electrical

Collection: Blued-Steel™

Diameter: 9 in

Length: 50 ft

Material: Steel

Product Type: Replacement Tool

Tensile Strength: 1600 lbs/inch

Thickness: 0.060 in

Width: 1/8 in