Ductile Iron Bender with Handle for Ideal Industries 3/4 in. EMT conduit
Ductile Iron Bender with Handle for Ideal Industries 3/4 in. EMT conduit
Frequently Purchased Together
Product Details
- Strong iron metal
- Withstands a lifetime of heavy use
Specifications
- Application:
- Electrical
- Brand Model Compatibility:
- Ideal Industries 3/4 in EMT Conduit
- Material:
- Ductile Iron
- Number of Pieces:
- 1 Piece
- Product Type:
- Hand Tool
- Tool Type:
- Tube Bender
- Type:
- I74027
- UL Listed:
- No