F-Type Compression Connector in Nickel Plated (50 per Jar)

You last purchased this on
 
Ideal Industries

RTQ™ XR™ F-Type Compression Connector in Nickel Plated (50 per Jar)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Industries

RTQ™ XR™ F-Type Compression Connector in Nickel Plated (50 per Jar)

  • Fast #
  • Part #I92650
  • Item #7298256
  • Manufacturer Part #92-650
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accepts RG-6/ RG-6 Quad/ RG-6 Plenum/ RG-6 Plenum Quad coax cables
  • Center conductor range: All
  • Connector Model: 6FRTQXR
  • Outer jacket diameter range: .226 in. - .310 in.
  • Dielectric diameter range: .168 in. - .183 in.
  • Requires Certification

Documents


Specifications

Application:
Wire
Cable or Wire Type:
RG6
Collection:
RTQ™ XR™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Material:
Brass
Number of Pieces:
50 Piece
Package Quantity:
Jar of 50
Product Type:
Connector