Ideal Industries

Manual 4 in. 2 Piece Screwdriver

Part #I359305  |  Manufacturer Part #35-9305

Shaft Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/4 in. slotted tip and #2 Phillips tip
  • 4 in. shaft
  • Cushion-grip handles
  • Dual injection molded insulated shafts
  • Rated at 1000V

Specifications

GSA Approved: No

Handle Type: Cushion Grip

Length: 4 in

Number Of Pieces: 2 Piece

Shaft Length: 4 in

Size: 1/4 in