Coax with UTP Cable Stripper for Ideal Industries RG59 Quad Shield Coaxial Cables

You last purchased this on
 
Ideal Industries

PrepPro™ Coax with UTP Cable Stripper for Ideal Industries RG59 Quad Shield Coaxial Cables

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Industries

PrepPro™ Coax with UTP Cable Stripper for Ideal Industries RG59 Quad Shield Coaxial Cables

  • Fast #
  • Part #I45605
  • Item #7287292
  • Manufacturer Part #45-605
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides a ¼” x ¼” industry standard coax strip (gray cartridge)
  • Works on RG-59/RG-59 Plenum/RG-6/RG-6 Plenum/RG-6 Quad/RG-6 Quad Plenum
  • Fixed blades require no adjustments to do a wide range of cable types
  • Also strips UTP/STP Cat 5e/ Cat 6 (blue cartridge)
  • Fixed blade depth, replaceable cartridges available
  • Requires Certification

Specifications

Application:
Cables
Brand Model Compatibility:
Ideal Industries RG59 Quad Shield Coaxial Cable
Collection:
PrepPro™
Color Finish Category:
Blues
Color Finish Name:
Blue
Number of Pieces:
1 Piece
Tool Type:
Wire Stripper
Type:
I45605
UL Listed:
No