S-Class® 100 ft. Fiberglass Fish tape

Part #I31061  |  Item #3003167  |  Manufacturer Part #31-061

$ 493.78 EACH

Length:

100 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Non-conductive fish tape designed for use around live circuits
  • Strong S-Class® fiberglass core for strength and greater pushing power
  • Smooth nylon jacket protects fiberglass, and provides smooth surface for great handling around bends
  • Round shape provides omni-directional pushing through tough bends
  • Pulling strength 500 lbs.

Specifications

Application: Electrical

Collection: S-Class®

Diameter: 12 in

Length: 100 ft

Material: Fiberglass

Product Type: Fish Tape

Tensile Strength: 500 lbs/inch

Type: I31061

Width: 3/16 in