Ideal Industries
S-Class® 200 ft. Fiberglass with Non Conductive Tip
Part #I31088 | Item #7501322 | Manufacturer Part #31-088
$
731.93
EACH
Length:
200 ftProduct Details
- Non-conductive fish tape designed for use around live circuits
- Strong S-Class® fiberglass core for strength and greater pushing power
- Smooth nylon jacket protects fiberglass, and provides smooth surface for great handling around bends
- Round shape provides omni-directional pushing through tough bends
- Pulling strength 500 lbs.
Specifications
Application: Electrical
Collection: S-Class®
Diameter: 16 in
Length: 200 ft
Material: Fiberglass
Product Type: Fish Tape
Tensile Strength: 500 lbs/inch
UL Listed: No
Width: 3/16 in