11-3/4 in. Fuse Puller

You last purchased this on
 
Ideal Industries

Safe-T-Grip® 11-3/4 in. Fuse Puller

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Industries

Safe-T-Grip® 11-3/4 in. Fuse Puller

  • Fast #
  • Part #I34003
  • Item #325466
  • Manufacturer Part #34-003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fully insulated, high dielectric, glass filled polypropylene construction
  • Notched handles provide safe, no-slip grip
  • Handy and convenient for removing or replacing cartridge-type fuses
  • Clearly marked amperage ranges
  • Requires Certification

Specifications

AMP:
600
Collection:
Safe-T-Grip®
Diameter - Inside 1:
2-1/2 in
Length:
11-3/4 in
Material:
Plastic
Material Type:
Polypropylene
Type:
I34003
UL Listed:
No
Volts:
600V