0 items

Ideal Industries Standard Cable Tie in Natural 100 Pack

IB509C

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Natural
Length
8 in
Material
Plastic
Material Type
Nylon
Package Quantity
100
Tensile Strength
50 lbs/inch
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday