Ideal Industries T® Stripper Wire Stripper in Black Oxide

I45120

Manufacturer Part #: 45-120

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Form-ground, knife-type blades for accurate, easy stripping without nicking conductor
  • Laser-etched wire gauge for easy-to-read visibility
  • Spring-loaded automatic opening
  • Corrosion-resistant, black oxide finish
  • Tough steel construction

SPECIFICATIONS

Application
Electrical
Collection
T® Stripper
Color Finish
Black Oxide
Color Finish Category
Blacks
Material
Steel
Number Of Pieces
1 Piece
Tool Type
Wire Strippers
UL Listed
No
Wire Gauge
10 to 18 AWG

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday