6500 ft. Pulling Cable

You last purchased this on
 
Ideal Industries

Valu-Line™ 6500 ft. Pulling Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Industries

Valu-Line™ 6500 ft. Pulling Cable

  • Fast #
  • Part #I31338
  • Item #1754918
  • Manufacturer Part #31-338
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard duty 190 lb. tensile strength
  • Continuous-fiber polyline great for blowing directly into conduit
  • White with gray tracer for easy identification
  • Can be left in conduit for future use
  • Will not rot or mildew
  • Requires Certification

Specifications

Application:
Electrical
Collection:
Valu-Line™
Length:
6500 ft
Material:
Polyline
Product Type:
Pull Line
Tensile Strength:
190 lbs/inch