1000V Non-Contact Voltage Tester
VoltAware™ 1000V Non-Contact Voltage Tester
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low Battery Indicator
- Auto shut-off to conserve battery life
- Sleek, compact design
- Indicates presence of voltage from 40-1000VAC
- Visual indication of voltage
- Selectable Audible indication of voltage
Specifications
- Application:
- Electrical
- Automatic Shut-Off:
- Yes
- Battery Size:
- AAA
- Collection:
- VoltAware™
- Meter Type:
- Voltage Tester
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Type:
- I61025
- UL Listed:
- Yes
- Volts:
- 1000V