40/600V Volt Sensor Pocket Tester
VoltSensor™ 40/600V Volt Sensor Pocket Tester
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Audible and visual indication
- Locates breaks along live insulated wires
- Tests for voltage from 40-600VAC
- Batteries included (2 LR44/61-201)
- 1-year warranty
- Easy battery replacement
- Tests for energized circuits
Specifications
- Application:
- Electrical
- Collection:
- VoltSensor™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Meter Type:
- Voltage Tester
- Number of Pieces:
- 1 Piece
- UL Listed:
- Yes
- Volts:
- 40/600V