1-21/100 in. Red Wire Connector (Box of 100)

You last purchased this on
 
Ideal Industries

Wing-Nut® Model 452® 1-21/100 in. Red Wire Connector (Box of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Industries

Wing-Nut® Model 452® 1-21/100 in. Red Wire Connector (Box of 100)

  • Fast #
  • Part #I30452
  • Item #7298253
  • Manufacturer Part #30-452
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wide range, live-action spring handles small combinations and expands to accommodate large combinations as you need it
  • Copolymer shell expands for smooth, progressive tightening providing dependable connections
  • High-leverage, contoured wing design provides superior torque on every twist
  • Removable for repeat usage on same size or larger combinations
  • Requires Certification

Documents


Specifications

Application:
Industrial
CSA Certified:
CSA C22.2 No. 188
Collection:
Wing-Nut® Model 452®
Color Finish Category:
Reds
Color Finish Name:
Red
Length:
1-21/100 in
Material:
Plastic
Material Type:
Polyester, Thermoplastic
Package Quantity:
Box of 100
Product Type:
Wire Connector
UL Listed:
Yes
Volts:
600V
Width:
23/25 in
Wire Gauge (AWG):
8 ga