Blue (Box of 100) Wire Connector

You last purchased this on
 
Ideal Industries

WireTwist™ Blue (Box of 100) Wire Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Industries

WireTwist™ Blue (Box of 100) Wire Connector

  • Fast #
  • Part #IWT21
  • Item #7298248
  • Manufacturer Part #WT2-1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fixed, square-wire spring creates secure connection
  • Deep skirt protects against flash-over
  • Positive grip shell designed for fast, easy installation
  • Tough, UL 94V-2 flame-retardant shell (105°C/221°F)
  • Requires Certification

Specifications

Application:
Residential
Collection:
WireTwist™
Color Finish Name:
Blue
Material:
Non-Metallic
Package Quantity:
Box of 100
Temperature Range:
Up to 221 Deg F
UL Listed:
Yes
Wire Gauge (AWG):
22-14 AWG