Ideal
Pow'r-Gear® 2 in. No Hub Stainless Steel Coupling
Part #I6218P8G | Item #7557767 | Manufacturer Part #6218P8G
All Sizes
Product Details
Specifications
ASTM Specifications: ASTM C-564
Clean Bagged: No
Collection: Pow'r-Gear®
End Connection 1: No Hub
End Connection 2: No Hub
End Connections: No Hub
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
IAPMO Listed: No
Material: Stainless Steel
Material Type: [301, 304, 305]
NSF Certified: No
UL Listed: No