Pow'r-Gear® 6 in. No Hub Stainless Steel Coupling

Part #I6222P8G  |  Item #7557770  |  Manufacturer Part #6222P8G

$ 61.54 EACH
(Pricing is for 6 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5 in

    Part #I6221P8GItem #7557769Mfr. Part #6221P8G

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.94 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #I6222P8GItem #7557770Mfr. Part #6222P8G

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.54 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #I6223P8GItem #7557768Mfr. Part #6223P8G

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 121.81 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM C-564

Clean Bagged: No

Collection: Pow'r-Gear®

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: [301, 304, 305]

NSF Certified: No

UL Listed: No