8 in. No Hub Stainless Steel Coupling
Pow'r-Gear® 8 in. No Hub Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-564
- Clean Bagged:
- No
- Collection:
- Pow'r-Gear®
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 301, 304, 305
- NSF Certified:
- No
- UL Listed:
- No