0 items

Ideal Tape Ideal Seal 3 in. x 39 yd. Silver Aluminum Heat Activated Foil Tape

I490

Length

39 yd
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Ideal Seal
Color Finish
Silver
Length
39 yd
Material
Aluminum
Thickness
7 mil
Type
Heat Activated Foil Tape
Width
3 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday